Acuity Brands LDN4 Cylinder Series by Lithonia Lighting®

Acuity LDN 4 in LED Downlight

​The LDN 4-inch family of downlights from Acuity Brands​ Lithonia Lighting is the most cost-effective solution for commercial-grade downlight applications seeking general illumination. The LDN4 Cylinder Series offers general illumination cylinders in a damp and wet location surface, pendant, wall and cable mount configurations. Typical applications include corridors, lobbies, conference rooms and private offices.

Features and Benefits

  • Up to 3000 delivered lumens
  • Available in 2700K, 3000K, 3500K and 4000K CCT
  • 55° cutoff and 75+ LPW
  • 80 CRI minimum​​
  • 1.0 Spacing/Mounting Height ratio
  • Open wallwash kicker available
  • Specular, semi-specular and matte diffuse finishes available
  • Configurations support A+ Certified Solution
  • Damp location standard (wet location, covered ceiling optional)
  • 70 percent lumen output for more than 50,000 hours
  • Configurations support A+ Certified Solution
  • Heat sinks optimized for each lumen package

[PDF] Lithonia Lighting LDN Series 4 Inch Sell Sheet

To learn more about the LDN Series 4" from Lithonia Lighting, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information