Acuity Brands Lithonia Lighting® KAX LED Area Light

The feature-rich KAX LED Area Light from Acuity Brands Lithonia Lighting offers a modern design aesthetic and the latest in LED technology which will quickly make this your go-to lighting solution for small parking lots. Combine all of this with a competitive price, and we know that you'll quickly find value in the KAX LED Family. With special "small-lot optics," the KAX LED delivers the desired targeted illuminance for confined spaces such as restaurants, banks and small commercial offices. Special features make the KAX LED easy to install, aim and control — creating an unmatched customer experience.

Features and Benefits

Lithonia KAX LED Area Light
  • Available in two sizes: Size 1 replaces up to 400-watt metal halide while Size 2 replaces up to 1000-watt metal halide
  • Standard field-rotatable optics allow optics to rotate 90 degrees to the right or left
  • Optional tilt arm allows the luminaire to tilt up to 80 degrees
  • Optional factory-installed bi-level motion sensor (PIR or PIRH) for additional savings
  • Efficacies of up to 148 LPW
  • Thermally isolated drive compartment assures long driver life
  • Expected service life of up to 20 years
  • Simple, single-person installation
  • Integral universal mounting allows the luminaire to mount to virtually any existing drill hole pattern on either square or round poles
  • Low initial cost and 70+ percent energy savings over metal halides, resulting in fast financial paybacks
  • DLC Premium rebates available

[PDF] Lithonia Lighting KAX LED Area Light Family Brochure

To learn more about KAX LED Area Lights, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information