Acuity Brands JCBL LED High Bay by Lithonia Lighting®

The JCBL Round LED high bay from Acuity Brands​ ​Lithonia Lighting is the affordable LED solution for users who have been hesitant to embrace LED due to cost and prefer a high bay with the traditional round form factor of HID for ease of installation and retrofit. Its straightforward design lends it a price that’s appealing to your budget, while its ​traditional round form factor makes it ideal for applications including warehousing, gymnasiums and manufacturing. The one-for-one replacement allows maintenance free, energy-saving performance from the moment it is installed.

Features and Benefits

Acuity Lithonia JCBL LED High Bay
  • 18,000 and 24,000 lumen packages at up to 130 LPW
  • 4000K or 5000K at 70CRI
  • 32⁰F (0⁰C) to 122⁰F (50⁰C) ambient listing
  • Instant on
  • 0-10V dimming
  • High/low occupancy sensing
  • Flexible configurations including housing, reflector and lens options
  • Prismatic optics deliver up to 13 percent uplight
  • Replaces up to 400-watt HID and four- or six-lamp T5HO luminaries which comes with at least 57 percent more energy efficiency to improve payback and reduce total cost of ownership
  • Multiple reflector options including: frosted acrylic, clear acrylic, specular aluminum, diffused aluminum and polycarbonate
  • Optional conical, flat and drop lenses are available to control the light output including uplight (8-13 percent​) to reduce cave effect
  • Ideal for both retrofit and new construction with hook and pendant mounting options
  • Damp location listed with an IP65 rated optical enclosure to protect against dust, chemical and airborne contaminants
  • DesignLights Consortium® (DLC) Premium qualified product and DLC qualified product. Not all versions of this product may be DLC Premium qualified or DLC qualified. Please check the DLC Qualified Products List at to confirm which versions are qualified.

[PDF] Lithonia Lighting JCBL Round LED High Bay Sell Sheet

[PDF] Lithonia Lighting JCBL Round LED High Bay FAQs

To learn more about JCBL Round LED High Bays, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information