Acuity Brands Juno® Trac-Master® Conix® II

Acuity Juno Trac-Master Conix II T261LG3

The Trac-Master Conix II from Acuity Brands' Juno Lighting Group has now been updated to Generation 3. The sleek, sculpted aesthetic of the T261LG3 Conix® II LED fixture is unrivaled in the industry and offers a fresh, contemporary appeal. Conix II LEDs are compatible with all Juno line-voltage trac and standard adapter accessories.

Features and Benefits

  • Sleek, elegant design complements a broad range of décors
  • Delivers up to 1,132 lumens of brilliant white light with only 11 watts
  • 2700K, 3000K and 4000K white-phosphor, high performance LED; 80 CRI minimum with optional high CRI and SpectralWhite versions available
  • Interchangeable TIR optics enable uniform spot, flood, narrow flood or wide flood distributions
  • Integral, bayonet-mounted accessory holder that accommodates one accessory if desired
  • All fixtures are dimming-compatible with a variety of Juno-approved dimmers
  • Single LED array provides exceptional reliability and performance
  • UL/cUL Listed, ENERGY STAR® Qualified, DesignLights Consortium® Qualified
  • 50,000-hour rated service life yields many years of maintenance free operation
  • Consumes 60 percent less energy than an equivalent 50-watt halogen MR16 while lasting more than eight times longer
  • All-metal housing and custom designed concealed heat sink provides outstanding thermal management
  • Compatible with all Juno line voltage trac systems and standard adapter accessories​

[PDF] Acuity Juno Conix II LED Trac Lighting Brochure

To learn more about Juno Trac-Master Conix II, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information