Juno® Commercial LED Retrofit Trims (JCLR Series)

Acuity Juno Commercial LED Retrofit Trims JCLR Series

The JCLR Series from Acuity Brand's​ Juno Lighting Group provides an array of options to retrofit traditional incandescent, compact fluorescent and HID commercial recessed downlights. These trim assemblies are available in both small and large 6-inch and 8-inch modules for updating a range of varying fixture apertures currently in use today. They can replace up to 42-watt CFL lamps, while producing as high as 2400 lumens at just 27.5-watt input. With Juno Commercial ​LED Retrofit Trims, you can upgrade virtually any 6-inch and 8-inch non-IC commercial recessed rough-in section to the latest in energy-efficient LED technology.

Features and Benefits

  • All-in-one design — everything you need to upgrade your existing fixture is all in one box
  • Lumen options — choice of four packages producing up to 2400 lumens typical at 27.5-watt
  • Multiple CCT and CRI options — 2700K, 3000K or 4000K; 80 CRI min (1800 and 2400 lumen) or 90 CRI min (1500 and 2000 lumen)
  • Choice of dedicated 120V, universal 120-277VAC or 347V
  • Spun aluminum trim with deeply regressed diffusing lens to conceal LEDs from direct view with white or haze finish
  • Dimmable
  • ENERY STAR® Qualified
  • 50,000 hour rated life, 5-year warranty
  • Available in two 6-inch and two 8-inch versions to cover fixture apertures ranging from 6-inch to 9-18-inch due to variations in manufacturing
  • Quick Disconnect feature from the junction box allows for easy conduit whip wiring without reflector interference
[PDF] Acuity Juno JCLR Series Commercial LED Retrofit Trims Brochure

Interested in learning more? Contact your Graybar representative,
call 1-800-GRAYBAR, or fill out the form below:

What is New Blog Request for More Information