Acuity Brands Juno® DanaLite FlexConnect™ Architectural Linear Lighting System

Flex it, cut it and reconnect it! DanaLite FlexConnect from Acuity Brands'​ Juno Lighting Group​ is innovative, economically-priced architectural grade linear lighting in a flexible format. DanaLite FlexConnect systems are easy to configure and install. Customize a system using a variety of electrical feeds and modular connectors to suit your application. A variety of aluminum channels are available for custom mounting or basic mounting clips to directly mount the LED strips. No other linear lighting system provides this many installation options.

Features and Benefits

Acuity Juno DanaLite FlexConnect Architectural Linear Lighting System
  • Supplied in 20-foot spools
  • Linear runs from 1-foot to 40-feet in length are possible with no voltage drop, ensuring even illumination
  • Produces up to 450 lumens per foot of brilliant white light in CCTs of 2200K, 2700K, 3000K, 3500K and 4000K
  • Available with 12 or 24 LEDs per foot
  • Ideal for coves, cabinetry, accent lighting and other indoor architectural applications
  • Channels are available in satin aluminum, white or black finishes
  • ELV/forward phase and 0-10V dimming; Compatible with nLight® nPP16d
  • Patent-pending optical pigment offers up to 95 CRI
  • 50,000-hour rated life at L70
  • Patent-pending embedded connectors can be cut and re-connected in the field
  • Durable silicone encapsulation for extended reliability and long life
  • Easy to bend, shape and cut in the field for unrivaled application flexibility

[PDF] Acuity Juno DanaLite FlexConnect Lighting System Brochure

To learn more about DanaLite FlexConnect from Acuity Brands'​ Juno Lighting Group, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information