Acuity Brands Juno® Basics Series™ Retrofit LED Adjustable Trims

Acuity Juno Basics Series Retrofit LED Adjustable Trims

Acuity Brands Juno Basics Series Retrofit LED Adjustables are available for 4-inch, 5-inch, or 6-inch housings and require just 10.5-watts input to deliver more than 650 brilliant lumens. Plus, with a rated service life of 36,000 hours, they last about 18-times longer than inc​andescent, providing many years of maintenance-free operation. They are dimmable to 5 percent with many incandescent, magnetic low-voltage or electronic low-voltage wall box dimmers.

Features and Benefits

  • Adjustable gimbal is designed for vertical aiming up to 35 degrees
  • Choice of optic options — 25-degree narrow flood or 70-degree wide flood
  • LED light engine is mounted directly to the housing for superior thermal management
  • Color temperatures of 2700K or 3000K and a minimum CRI of 90
  • Gimbal trim with built-in flange is made of durable die-cast aluminum
  • Compared to 65-watt incandescent fixtures, they provide superior quality light while offering energy savings of as much as 85 percent
  • ENERGY STAR® Qualified and certified to meet the high efficacy requirements of California Title 24
  • Designed to quickly replace the lamp and trim in virtually any manufacturers' standard or shallow, new-construction or remodel, IC or Non-IC housing equipped with a medium-base socket
  • Easily installed directly into Juno dedicated LED housings, using only the supplied plug-in quick connect

[PDF] Acuity Juno Basics Series Retrofit LED Brochure

To learn more about Juno Basics Series Retrofit LED Adjustables, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information