Acuity Brands Juno® Basics Series™ 6RLC Retrofit LED Trims

Acuity Brands Juno Basics Series™ 6RLC Retrofit LED Trims are the ideal way to upgrade virtually any existing 6-inch, non-IC, recessed commercial open frame rough-in section to high-performance LED illumination in a matter of minutes. They deliver more than 900 lumens from just 12.4 watts, offering light output comparable to 26-watt CFLs. The all-in-one design features an advanced LED light engine mounted directly to the cast aluminum trim with integral white baffle and flange. Torsion springs in combination with the patent pending Universal Mounting Bracket make installation a breeze. There is no easier, less expensive way to upgrade commercial lighting to ultra-efficient LEDs.​

Acuity Juno Basics 6RLC Retrofit LED Trims

Features and Benefits

  • Offered in 3000 K and 3500 K color temperatures with 80 CRI minimum
  • Compatible with Juno and other manufacturers' commercial housing rough-ins with inside diameters ranging from 5-13/16-inch – 7-1/8-inch
  • Trim includes conduit whip and connector to attach directly to 1/2-inch trade size knockout in junction box
  • Dimmable with most standard incandescent and electronic low voltage dimmers
  • Rated service life of 36,000 hours for many years of maintenance-free operation
  • Wet location listed (indoor covered ceilings only)​
  • Damp location
  • ENERGY STAR® Qualified
  • UL and cUL classified for use with
  • Most standard UL listed 6-inch non-IC commercial rough-in sections
  • Consume less than half the energy of equivalent CFLs​
  • 5-year warranty​

[PDF] Acuity Juno Basics Series Commercial Retrofit LED Baffle Trim Brochure

To learn more about Juno Basics Series 6RLC Retrofit LED Trims, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information