Acuity Brands Juno® Aculux™ 4-inch Recessed LED Precision Luminaires

Aculux precision adjustable luminaires from Acuity Brand’s Juno Lighting Group are now available in a new 4-inch aperture platform offering five lumen packages, from 1,200 to an industry-leading 3,200 delivered lumens. State-of-the-art LED technology provides superb color consistency with energy saving efficacies of up to 102 lumens per watt. With Spot On! optics, Acu-Aim™ precision geared aiming and patented Tru-Line™ installation, Aculux luminaires provide specifiers the confidence their lighting design will be realized.

Features and Benefits

Acuity Juno Aculux 4-inch Recessed LED Precision Luminaire
  • Color temperatures of 2700 K, 3000 K, 3500 K and 4000 K with 80 CRI minimum
  • Round and square apertures provide exceptional beam controls and feature four field-interchangeable optics of 12° spot, 24° narrow flood, 35° flood, or 50° wide flood
  • Optional diffusing lenses offer additional distributions of 20°, 30°, 40°, 45° and 60°
  • Acu-Aim precision gearing provides hot-aiming of up to 370-degrees rotation and 45-degrees tilt
  • Perfectly suited to upscale residential, commercial and retail interiors that feature high ceilings
  • Energy-saving efficacies of up to 102 lumens per watt
  • 50,000-hour rated service life​
  • LEDs are binned within a three-step MacAdam ellipse for exceptional fixture-to-fixture color consistency
  • Optimized center-beam optics ensure maximum light transmission with minimal brightness throughout the adjustment range
  • Six driver options accommodate a variety of dimming systems and voltages from 120-277VAC

[PDF] Acuity Juno Aculux Precision Recessed LED Luminaires Brochure

To learn more about Aculux™ 4-inch Recessed LED Precision Luminaires, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information