Acuity Brands Juno® 4-inch TC1RCWN Clamp-Style Remodel Housing

Acuity Juno TC1RCWN housing

The Acuity Brands​ Juno TC1RCWN housing is the ideal solution for remodel applications with non-insulated ceilings. This economical 4-inch, 120V housing is designed for fast, simple installation and features factory-installed, screw-driven remodel clamps and a prewired junction box. It installs tightly into 1/8-inch to 5/8-inch thick ceilings and won't shift or turn during trim installation or removal.​

Features and Benefits

  • Shallow housing construction allows for fit in 2x6 construction
  • Can be used with Juno Basics Series 4RLD and 4RLA Retrofit LED Trims
  • Compatible with a wide selection of existing Juno and VuLite® 4-inch open, adjustable, lensed, decorative and square trims
  • Blinking light after installation indicates that improper bulb or trim is being used or th​​at fixture has been improperly covered with installation
  • Compatible with lamp types: PAR20/PAR16 Medium Base, MR16/PAR16/ES16 GU10 Base
  • Available in a variety of finishes to complement virtually any design
  • Saves up to 80 percent in energy costs
  • Installs quickly and easily from below in non-insulated ceilings, requiring no access from above
  • UL/cUL​ listed for U.S. and Canada through branch wiring and damp location​

[PDF] Acuity Juno TC1RCWN Clamp-Style 4 inch Remodel Housing Flyer

To learn more about Juno 4-inch TC1RCWN Housing, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information