Acuity Brands Juno® 2-Inch LED Downlights and Adjustables – Generation 2

Acuity Juno 2 In LED Downlights Gen II

The second generation of Juno 2-inch LED downlights and adjustables​ from Acuity Brands Juno Lighting Group ​​offers sophisticated aesthetics with a smaller aperture size. It's the "designer-look" that perfectly complements many of today's upscale residential and commercial interiors. These ultra-efficient fixtures consume only 7 watts for 600 lumens or 11 watts for 1000 lumens. ​

Features and Benefits

  • Very low profile form factor permits installation in a wide range of applications
  • Wide range of trim styles and finishes available
  • Approved for use in both insulated and non-insulated ceilings
  • Available in color temperatures of 2700K, 3000K, 3500K and 4000K with 80 CRI or 90 CRI minimum
  • Field-interchangeable optics available to provide distributions ranging from 18-degrees to 40-degrees
  • ENERGY STAR® qualified
  • Downlights are Ul and cUL listed for wet locations
  • 90CRI fixtures are certified to the high efficacy requirements of California T24
  • Meets energy code Air Leakage requirements per ASTM E283

[PDF] Acuity Juno 2 Inch LED Downlights and Adjustables Generation 2 Brochure

To learn more about Juno 2-Inch LED Downlights, fill out the form below, contact your Graybar representative or call 1-800-GRAYBAR.

What is New Blog Request for More Information