PGX LED Parking Garage Luminaire by Acuity Brands Lithonia Lighting

Lithonia PGX LED Parking Garage

The PGX LED luminaire by Acuity Brands Lithonia Lighting is designed to provide visual comfort, energy savings and long life. Its prismatic borosilicate glass lens delivers optimal visual comfort, superior photometric control and no discoloration over the life of the luminaire.

The PGX LED delivers up to 86 percent in energy savings when replacing 175-watt metal halide luminaires. With over a 100,000 hour life expectancy, (12+ years of 24/7 continuous operation) the PGX LED luminaire provides significant maintenance savings over traditional luminaires.

The PGX LED Parking Garage luminaire is an ideal choice for new commercial installations and retrofit parking garage opportunities. It is designed to meet or exceed recommended illuminance criteria when installed as a direct replacement of most HID parking garage luminaires.

  • No pixilation
  • 3 lumen packages ranging from 3,500-6,000 lumens
  • Delivers up to 126 LPW
  • Emergency battery backup available – suitable for temperatures as low as -20° C
  • Pendant, surface and yoke mounting available

[PDF] Lithonia PGX LED Sell Sheet

Fill out the form below or call 1-800-GRAYBAR to purchase or learn more about the PGX LED Parking Garage Luminaire from Lithonia Lighting.

What is New Blog Request for More Information