Retrofit Lighting News from Across Graybar

  • Linn-Benton Community College Upgrades to LED Lighting

    Frequent light fixture and socket burn-outs are challenging enough on their own. But when light poles are 20-feet in the air and require a lift for change-outs, it’s not just challenging, it’s also costly and time-consuming. It didn’t take long for this simple exterior lighting upgrade to transform into a campus-wide LED lighting initiative.


  • Florida School District Revitalizes Classrooms with Graybar

    In 2014-15, the Sarasota County School District in Florida spent 24 cents per square foot less on energy than the state average. The district accomplished this by retrofitting over 2,100 troffers in one of the district’s middle schools. To get it done, the district looked to Graybar.


  • Acuity Brands Juno Basics Series 6RLC Retrofit LED Trims

    The all-in-one design features an advanced LED light engine mounted directly to the cast aluminum trim with integral white baffle and flange. Torsion springs in combination with the patent pending Universal Mounting Bracket make installation a breeze. There is no easier, less expensive way to upgrade commercial lighting to ultra-efficient LEDs.​


  • Acuity Brands Juno 2-Inch LED Downlights and Adjustables – Generation 2

    These ultra-efficient fixtures consume only 7 watts for 600 lumens or 11 watts for 1000 lumens. ​


  • Acuity Brands Juno 4-inch TC1RCWN Clamp-Style Remodel Housing

    This economical 4-inch, 120V housing is designed for fast, simple installation and features factory-installed, screw-driven remodel clamps and a prewired junction box. It installs tightly into 1/8-inch to 5/8-inch thick ceilings and won't shift or turn during trim installation or removal.​


  • Power Sentry Field Installable LED Emergency Drivers Are Here!

    It's now easier than ever to comply with Life Safety Codes with new UL certified field-installable LED emergency drivers from Power Sentry from Acuity Brands. Learn more.


  • Juno Commercial LED Retrofit Trims (JCLR Series)

    These trim assemblies can replace up to 42-watt CFL lamps, while producing as high as 2400 lumens at just 27.5-watt input. With Juno Commercial ​LED Retrofit Trims, you can upgrade virtually any 6-inch and 8-inch non-IC commercial recessed rough-in section to the latest in energy-efficient LED technology.


  • The Fastest, Easiest LED Upgrade: 8 Foot Type C Glass LED Tubes From Current, Powered By GE Lighting

    We all know that LEDs are the ultimate lighting upgrade. The trouble is, not everyone can invest the time, money, and resources for a full LED retrofit. But with 8 Foot Type C Glass LED Tubes from GE Lighting, it’s easy to convert existing linear fluorescents to LEDs—no need for a full reinstall.


  • Aculux 4-inch Recessed LED Precision Luminaires

    State-of-the-art LED technology provides superb color consistency with energy saving efficacies of up to 102 lumens per watt. With Spot On! optics, Acu-Aim™ precision geared aiming and patented Tru-Line™ installation, Aculux luminaires provide specifiers the confidence their lighting design will be realized. Learn more.


  • Acuity Brands Phuzion PHG LED High Bay

    The Phuzion PHG LED high bay's precision design makes it ideal for applications including manufacturing, warehouses, automotive, retail, food storage and gymnasiums. Learn more.