Lighting

Lighting Blog
  • The BLT Relight Series from Lithonia Lighting

    Get the look, feel and performance of a full fixture replacement at a fraction of the price while reducing installation and material cost.

    01/16/2017

  • LED High Lumen Biax Plug-In from Current, powered by GE

    The LED High Lumen Biax® plug-in lamp from Current, powered by GE​ provides an easy solution to leverage the low energy and long life of LED. 

    01/06/2017

  • RAB's All-Purpose Floodlight: PIP

    RAB's low-cost​, all-purpose floodlight, PIP, is offered in three wattages: 15-watt replacement for 7-watt MH, 20-watt replacement for 100-watt MH and 30-watt replacement for 150-watt MH. PIP floodlights are DLC listed and have a 60,000-hour LED lifespan and 5-year limited warranty.​

    01/04/2017

  • Acuity Brands LDN4 Cylinder Series by Lithonia Lighting

    ​The LDN 4-inch family of downlights from Acuity Brands​ Lithonia Lighting is the most cost-effective solution for commercial-grade downlight applications seeking general illumination.

    01/01/2017

  • Acuity Brands Juno DanaLite FlexConnect Architectural Linear Lighting System

    DanaLite FlexConnect systems are easy to configure and install. Customize a system using a variety of electrical feeds and modular connectors to suit your application. A variety of aluminum channels are available for custom mounting or basic mounting clips to directly mount the LED strips.

    12/29/2016

  • Tread safely – TREADSAFE LED Stairwell Lights

    This fixture is designed for safety and is ideal for commercial and industrial stairwell applications. TREADSAFE (TSLED) comes with an integrated, ultrasonic sensor that detects occupancy through sound waves. Unlike occupancy sensors that utilize passive infrared, TSLED's motion sensor does not require a direct line of sight, like in stairwells where the stairs themselves might block the line of a passive infrared sensor.

    12/24/2016

  • The nLight ECLYPSE – Unified Building Control to Make Buildings Smarter

    The modular design and wireless connectivity make the nLight ECLYPSE controller ideal for renovation projects.

    12/21/2016

  • Juno Trac-Master Conix II

    The sleek, sculpted aesthetic of the T261LG3 Conix® II LED fixture is unrivaled in the industry and offers a fresh, contemporary appeal. Conix II LEDs are compatible with all Juno line-voltage trac and standard adapter accessories.

    12/17/2016

  • Acuity Brands Juno 4-inch TC1RCWN Clamp-Style Remodel Housing

    This economical 4-inch, 120V housing is designed for fast, simple installation and features factory-installed, screw-driven remodel clamps and a prewired junction box. It installs tightly into 1/8-inch to 5/8-inch thick ceilings and won't shift or turn during trim installation or removal.​

    12/15/2016

  • New Wisenet P Series Delivers 4K Resolution and Superior Compression

    Wisenet P Series 4K cameras achieve significant bandwidth ​and storage savings without sacrificing performance — along with all of the proven surveillance technologies, reliability and quality inherent in Hanwha's comprehensive line of surveillance solutions. It's a new high in performance and value — only from Hanwha.

    12/13/2016