Home | Locations | Careers | About Us | Contact Us | Logon | Help
Product Search   [Advanced Search]

 

 

 

Graybar - Panduit - TAK-TAPET

Graybar - Panduit Termination Solutions

 

Graybar - Panduit Electrician's Lockout Kit

 

 


 

 

Graybar - Panduit Circuit Breaker Locks


Graybar - Panduit HDRCT

For operation instructions, click here
To request additional information, click here

Panduit

Panduit Logo

Panduit and Graybar provide everything you need to bundle, route, protect, terminate, and identify network cabling

Available exclusively at GRAYBAR!
TAK-TAPET Hook & Loop 3-ROLL PACKAGE (TTS-35R3-0)
General Purpose Hook and Loop Tape
Thin and Flexible for Quick Cable Wrap
Long 35 foot rolls Save over 33% compared to regular TAK-TAPE T Hook & Loop 3-Roll Package Price.

PANDUIT is a global leader in reliable termination solutions that provide ease of identification, fast installation and optimum conductivity to meet a variety of electrical applications.

 

 

Graybar offers the Panduit Electrican's Lockout Kit.

The kit contains a variety of lockout/tagout devices commonly used by an individual electrician.

Individual circuit breakers can be locked in off position without locking out the entire panel. Constructed of rugged nylon and stainless steel, providing strength, durability, added security and corrosion resistance. Browse our e-catalog to view these and other products offered by Graybar.

 

 

 

Panduit Opticom® HD Tool (Panduit HDCRT Graybar Number 2501439M)


Mechanical or fusion splicing up to 216 fibers in the back of an Opticom HD HDFE18FAP(BL) enclosure. Splice tray holder replaces existing rear door of enclosure. PVC tubing and bend radius guards to protect buffered fiber upon exit or entry into tray. Removal tool eases the removal of LC or SC connectors. The tool provides additional means for inserting and removing connectors to minimize adjacent connector disturbance. Comes with swappable jaws for LC (simplex and duplex) and SC (simplex) connectivity, LED light for working in dark areas and a carrying case for storage and transportation.