Graybar can Help with the Cut-Over
By combining our nation-wide supply chain, a local support network and top-notch suppliers like Berk-Tek, Graybar is there to make sure you can feel confident when you flip the switch on your next project. Contact your local Graybar today and take a sigh of relief. We’re here to help.
Optical
Berk-Tek Fiber-in-a-Box.
Berk-Tek’s Fiber-in-a-Box solution is designed for fast,
efficient, and simple installation of tight-buffered fiber
optic cable in Plenum or Riser environments. Each box includes
1000 feet of 6 fiber or 12 fiber multimode Plenum rated
(OFNP) distribution cable (62.5/125 micron) and features
Berk-Tek’s adjustable EZ-Brake™ system with anti-backlash
control. Berk-Tek’s Plenum rated Premise Distribution cables
are suitable for all optical network designs requiring high
speed data applications. All dielectric cable construction
has 900 micron buffered fibers surrounded by aramid yarns
and jacketed with next, generation lead-free polymer compound.
For more information, click here to download more information (PDF).
Click here for the Technical Specs for 12 Strand - M-PN-12-DN-L-OR-S-BER (PDP012-CB3510/25-box)
Click here for the Technical Specs for 6 Strand - M-PN-6-DN-L-OR-S-BER (PDP006-CB3510/25-box)
For more information on Fiber-in-a-Box and the complete line of more than 100 industry leading Berk-Tek Fiber Optic, UTP, FTP, and coax cables contact your local Graybar or call 1-800-GRAYBAR (472-9227).
|