Ideal Industries 31-092 Zoom™ Fish Tape with Tuff-Grip™ Pro Case | Graybar Store
Ideal Industries - Zoom™ Fish Tape with Tuff-Grip™ Pro Case - 31-092
+ / - Hover over image to Zoom
Other Views

    Zoom™ Fish Tape with Tuff-Grip™ Pro Case

    Manufacturer: Ideal Industries
    Manufacturer #: 31-092
    SKU: 22004818
    $164.76
    Checking Pricing
         
    End Type:Eyelet
    Length (Feet):50.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-092
    • Length (Feet) 50.0
    • End Type Eyelet
    • Materials Stainless Steel
    • Country of Origin US - USA
    Product Overview:
    Zoom™ 100-foot fish tape with Tuff-Grip™ pro case has an eyelet end.
    Zoom™ Fish Tape with Tuff-Grip™ Pro Case:
    • Length: 100 FT
    • Tape End: Eyelet
    • Material: Stainless Steel Strand, Nylon Jacket
    • Case Diameter: 12 IN
    • Replacement Tape: 31-093
    • Diameter: 3/16 IN