Valcom Zone Talkback Page Control | Graybar Store
Valcom - Zone Talkback Page Control
+ / - Hover over image to Zoom
Other Views

    Zone Talkback Page Control

    Manufacturer: Valcom
         

    Battery backup compatible (VPB-260) and expandable to virtually an unlimited number of speakers when used with additional power supplies.

    • Provides 3 Zones Of 1 Way And/Or Talkback Paging
    • Interfaces With Telephone System Via A Loop Start/Ground Start C.O. Line Position
    • Page Override Input
    • Supports Two Talkback Speakers Per Talkback Zone
    • Programmable Features Per Zone-Background Music, Tones, Talkback
    • Built-In All Call
    • Transmit And Receive Volume Controls May Be Accessed From A Dedicated Single Line Telephone Set)
    • Standard 66 Blocks Used For Connections
    • Background Music Input With Volume Control
    • Dial Tone
    • Accepts Pulse Or DTMF Dialing
    • Integral Battery
    • Backup Input
    • Standard AC Receptacle Powered
    • Built-In Tone Generator (Single/Warble) With Volume Control
    • Dual Line Voltage Ready
    • UL/CSA/CE
    See More >>
    • Manufacturer Valcom
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions
    Color / Finish
    Price
    V-2003AHF
    96000254
    7.1 in. H x 10 in. W x 3 in. D (18.034 cm x 25.4 cm x 7.62 cm)
    Grey
    $
    425
    .20
    /
    EA
    96000254
    Dimensions
    7.1 in. H x 10 in. W x 3 in. D (18.034 cm x 25.4 cm x 7.62 cm)
    Color / Finish
    Grey
    $
    425
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    V-2006AHF
    90059395
    10.9 in. H x 13 in. W x 2.7 in. D (27.686 cm x 33.02 cm x 6.858 cm)
    Grey
    $
    622
    .79
    /
    EA
    90059395
    Dimensions
    10.9 in. H x 13 in. W x 2.7 in. D (27.686 cm x 33.02 cm x 6.858 cm)
    Color / Finish
    Grey
    $
    622
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96000254 SKU, 96000254 ANALYTICS...
    Price
    $
    425
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90059395 SKU, 90059395 ANALYTICS...
    Price
    $
    622
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available