Lithonia Lighting ZL2N Series Striplight, LED, Steel, Lensed | Graybar Store
Lithonia Lighting - ZL2N Series Striplight, LED, Steel, Lensed
+ / - Hover over image to Zoom
Other Views

    ZL2N Series Striplight, LED, Steel, Lensed

    Manufacturer: Lithonia Lighting
         

    Sharing many popular Z Series elements, this solid-state strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for uplight and downlight in retail, manufacturing, warehouse, cove and display applications.

    • Manufacturer Lithonia Lighting
    • Lamp Type Fluorescent
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Fluorescent Lamp Type
    Ballast Type
    Length
    Price
    ZL2N L48 5000LM MDD MVOLT 40K 80CRI WH
    25687090
    120 to 277 V
    T5; T8
    Electronic
    48 in.
    $
    186
    .03
    /
    EA
    25687090
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    48 in.
    $
    186
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZL2N L48 3000LM MDD MVOLT 40K 80CRI WH
    25677751
    120 to 277 V
    T5; T8
    Electronic
    48 in.
    $
    176
    .35
    /
    EA
    25677751
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    48 in.
    $
    176
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25687090 SKU, 25687090 ANALYTICS...
    Ballast Type
    Electronic
    Length
    48 in.
    Price
    $
    186
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677751 SKU, 25677751 ANALYTICS...
    Ballast Type
    Electronic
    Length
    48 in.
    Price
    $
    176
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available