Lithonia Lighting ZL1N Series Striplight, LED, Steel | Graybar Store
Lithonia Lighting - ZL1N Series Striplight, LED, Steel
+ / - Hover over image to Zoom
Other Views

    ZL1N Series Striplight, LED, Steel

    Manufacturer: Lithonia Lighting
         

    Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free life, several color temperatures, lumen outputs and lengths. Ideal for uplight and downlight in retail, manufacturing, warehouse and display applications.

    • Manufacturer Lithonia Lighting
    • Lamp Type Fluorescent
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Voltage Rating
    Fluorescent Lamp Type
    Ballast Type
    Length
    Price
    ZL1N L48 7000LM L/LENS MVOLT50K 80CRI WH
    25640545
    2 @ T5; 3 @ T8
    120 to 277 V
    T5; T8
    Electronic
    48 in.
    $
    191
    .32
    /
    EA
    25640545
    No. of Lamps
    2 @ T5; 3 @ T8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    48 in.
    $
    191
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TZL1N L96 14000LM FST MVOLT 40K 80CRI WH
    25683894
    3 @ T5; 4 @ T8
    120 to 277 V
    T5; T8
    Electronic
    96 in.
    $
    332
    .04
    /
    EA
    25683894
    No. of Lamps
    3 @ T5; 4 @ T8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    96 in.
    $
    332
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TZL1N L96 10000LM FST MVOLT 40K 80CRI WH
    25689045
    2 @ T5; 4 @ T8
    120 to 277 V
    T5; T8
    Electronic
    96 in.
    $
    273
    .99
    /
    EA
    25689045
    No. of Lamps
    2 @ T5; 4 @ T8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    96 in.
    $
    273
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZL1N L48 3000LM FST MVOLT 40K 80CRI WH
    25677749
    1
    120 to 277 V
    T5; T8
    48 in.
    $
    131
    .62
    /
    EA
    25677749
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Length
    48 in.
    $
    131
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZL1N L24 2500LM FST MVOLT 40K 80CRI WH
    25703067
    1 @ T8
    120 to 277 V
    T8
    Electronic
    24 in.
    $
    108
    .16
    /
    EA
    25703067
    No. of Lamps
    1 @ T8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T8
    Ballast Type
    Electronic
    Length
    24 in.
    $
    108
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TZL1N L96 10000LM FST MVOLT 50K 80CRI WH
    25653562
    2 @ T5; 4 @ T8
    120 to 277 V
    T5; T8
    Electronic
    96 in.
    $
    288
    .31
    /
    EA
    25653562
    No. of Lamps
    2 @ T5; 4 @ T8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    96 in.
    $
    288
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZL1N L24 1500LM FST MVOLT 40K 80CRI WH
    25817290
    1 @ T8
    120 to 277 V
    T8
    Electronic
    24 in.
    $
    108
    .52
    /
    EA
    25817290
    No. of Lamps
    1 @ T8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T8
    Ballast Type
    Electronic
    Length
    24 in.
    $
    108
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZL1N L48 5000LM L/LENS MVOLT 50K 80CRIWH
    25693119
    1 @ T5; 2 @ T8
    120 to 277 V
    T5; T8
    48 in.
    $
    129
    .79
    /
    EA
    25693119
    No. of Lamps
    1 @ T5; 2 @ T8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Length
    48 in.
    $
    129
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TZL1N L96 6000LM FST MVOLT 40K 80CRI WH
    25810589
    2 @ T5; 3 @ T8
    120 to 277 V
    T5; T8
    Electronic
    96 in.
    $
    264
    .01
    /
    EA
    25810589
    No. of Lamps
    2 @ T5; 3 @ T8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    96 in.
    $
    264
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZL1N L48 5000LM FST MVOLT 50K 80CRIWH OS
    25719862
    120 to 277 V
    T5; T8
    Electronic
    48 in.
    $
    205
    .03
    /
    EA
    25719862
    No. of Lamps
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    48 in.
    $
    205
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZL1N L48 5000LM FST MVOLT 40K 80CRIWH OS
    25677750
    1 @ T5; 2 @ T8
    120 to 277 V
    T5; T8
    Electronic
    48 in.
    $
    153
    .92
    /
    EA
    25677750
    No. of Lamps
    1 @ T5; 2 @ T8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    48 in.
    $
    153
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TZL1N L96 14000LM L/LENS MVOLT 50K 80CRI
    25640543
    3 @ T5; 4 @ T8
    120 to 277 V
    T5; T8
    Electronic
    96 in.
    $
    312
    .60
    /
    EA
    25640543
    No. of Lamps
    3 @ T5; 4 @ T8
    Voltage Rating
    120 to 277 V
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    96 in.
    $
    312
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25640545 SKU, 25640545 ANALYTICS...
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    48 in.
    Price
    $
    191
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25683894 SKU, 25683894 ANALYTICS...
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    96 in.
    Price
    $
    332
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25689045 SKU, 25689045 ANALYTICS...
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    96 in.
    Price
    $
    273
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677749 SKU, 25677749 ANALYTICS...
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Length
    48 in.
    Price
    $
    131
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25703067 SKU, 25703067 ANALYTICS...
    Fluorescent Lamp Type
    T8
    Ballast Type
    Electronic
    Length
    24 in.
    Price
    $
    108
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25653562 SKU, 25653562 ANALYTICS...
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    96 in.
    Price
    $
    288
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25817290 SKU, 25817290 ANALYTICS...
    Fluorescent Lamp Type
    T8
    Ballast Type
    Electronic
    Length
    24 in.
    Price
    $
    108
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693119 SKU, 25693119 ANALYTICS...
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Length
    48 in.
    Price
    $
    129
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25810589 SKU, 25810589 ANALYTICS...
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    96 in.
    Price
    $
    264
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25719862 SKU, 25719862 ANALYTICS...
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    48 in.
    Price
    $
    205
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677750 SKU, 25677750 ANALYTICS...
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    48 in.
    Price
    $
    153
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25640543 SKU, 25640543 ANALYTICS...
    Fluorescent Lamp Type
    T5; T8
    Ballast Type
    Electronic
    Length
    96 in.
    Price
    $
    312
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available