Lithonia Lighting ZL1D Series Striplight, LED, Drop Lens and Uplight | Graybar Store
Lithonia Lighting - ZL1D Series Striplight, LED, Drop Lens and Uplight
+ / - Hover over image to Zoom
Other Views

    ZL1D Series Striplight, LED, Drop Lens and Uplight

    Manufacturer: Lithonia Lighting
         

    The ZL1D LED strip light with drop lens, provide a clean look for commercial or architectural applications. Intentional uplight helps minimize the cave effect on the ceiling. Has the versatility of a fluorescent fixture, with the efficiency of an LED.

    • Manufacturer Lithonia Lighting
    • Lamp Type Fluorescent; LED
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Voltage Rating
    Fluorescent Lamp Type
    Ballast Type
    Length
    Price
    ZL1D L24 2500LM FST 120 30K 80CRI WH
    25795882
    1
    120 V
    HID; T5; T8
    Electronic
    24 in.
    $
    136
    .70
    /
    EA
    25795882
    No. of Lamps
    1
    Voltage Rating
    120 V
    Fluorescent Lamp Type
    HID; T5; T8
    Ballast Type
    Electronic
    Length
    24 in.
    $
    136
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZL1D L48 5000LM FST 120 30K 80CRI E7W WH
    25795881
    1
    120 V
    HID; T5; T8
    Electronic
    48 in.
    $
    302
    .24
    /
    EA
    25795881
    No. of Lamps
    1
    Voltage Rating
    120 V
    Fluorescent Lamp Type
    HID; T5; T8
    Ballast Type
    Electronic
    Length
    48 in.
    $
    302
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25795882 SKU, 25795882 ANALYTICS...
    Fluorescent Lamp Type
    HID; T5; T8
    Ballast Type
    Electronic
    Length
    24 in.
    Price
    $
    136
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25795881 SKU, 25795881 ANALYTICS...
    Fluorescent Lamp Type
    HID; T5; T8
    Ballast Type
    Electronic
    Length
    48 in.
    Price
    $
    302
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available