Klein Tools 5139L Zipper Bag | Graybar Store
Klein Tools - Zipper Bag - 5139L
+ / - Hover over image to Zoom
Other Views

    Zipper Bag

    Manufacturer: Klein Tools
    Manufacturer #: 5139L
    SKU: 95031870
    $39.44
    Checking Pricing
         
    Overall Length (Inches):12-1/2
    Color:Brown
    No. of Pockets:Single
    Width (Inches):7 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5139L
    • Color Brown
    • Materials Cordura Ballistic Nylon
    • No. of Pockets Single
    • Overall Length (Inches) 12-1/2
    • Width (Inches) 7 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zipper bag constructed of leather provides convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts