Klein Tools 5139 Zipper Bag | Graybar Store
Klein Tools - Zipper Bag - 5139
+ / - Hover over image to Zoom
Other Views

    Zipper Bag

    Manufacturer: Klein Tools
    Manufacturer #: 5139
    SKU: 88152991
    $11.75
    Checking Pricing
         
    Overall Length (Inches):12-1/2
    Color:Natural
    No. of Pockets:Single
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5139
    • Color Natural
    • Materials Cordura Ballistic Nylon
    • No. of Pockets Single
    Product Overview:
    Zipper canvas bag provides convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts
    • Bags are constructed of no. 10 canvas with a heavy-duty brass zipper
    • Convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts
    • Includes 4 different colored bags in olive, orange, royal blue and yellow
    • Bags are 12-1/2 in. L x 7 in. H