Klein Tools 5539CPAK Zipper Bag | Graybar Store
Klein Tools - Zipper Bag - 5539CPAK
+ / - Hover over image to Zoom
Other Views

    Zipper Bag

    Manufacturer: Klein Tools
    Manufacturer #: 5539CPAK
    SKU: 25247256
    $43.48
    Checking Pricing
         
    Overall Length (Inches):10
    Color:Blue, Red and Yellow
    No. of Pockets:Single
    Width (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5539CPAK
    • Color Blue, Red and Yellow
    • Materials Cordura Ballistic Nylon
    • No. of Pockets Single
    • Overall Length (Inches) 10
    • Width (Inches) 3-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zipper canvas bag provides convenient storage for wire nuts, connectors and other consumables. Three pack includes three assorted colors - red, blue and yellow.
    • Bags are constructed of no. 10 canvas with a heavy-duty brass zipper
    • Convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts
    • Includes 4 different colored bags in olive, orange, royal blue and yellow
    • Bags are 12-1/2 in. L x 7 in. H