Klein Tools 5140 4-Pack Zipper Bag | Graybar Store
Klein Tools - 4-Pack Zipper Bag - 5140
+ / - Hover over image to Zoom
Other Views

    4-Pack Zipper Bag

    Manufacturer: Klein Tools
    Manufacturer #: 5140
    SKU: 25068109
    $46.77
    Checking Pricing
         
    Overall Length (Inches):12-1/2
    Color:Orange, Olive, Royal Blue and Yellow
    No. of Pockets:Single
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5140
    • Color Orange, Olive, Royal Blue and Yellow
    • Materials Cordura Ballistic Nylon
    • No. of Pockets Single
    Product Overview:
    Zipper canvas bag provides convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts. Four pack includes four assorted colors - olive, orange, royal blue and yellow.
    • Bags are constructed of no. 10 canvas with a heavy-duty brass zipper
    • Convenient storage for pliers, wrenches, screwdrivers, nut drivers and other tools and spare parts
    • Includes 4 different colored bags in olive, orange, royal blue and yellow
    • Bags are 12-1/2 in. L x 7 in. H