NSI Industries SA400 Zip-Set™ Digital Timer | Graybar Store
NSI Industries - Zip-Set™ Digital Timer - SA400
+ / - Hover over image to Zoom
Other Views

    Zip-Set™ Digital Timer

    Manufacturer: NSI Industries
    Manufacturer #: SA400
    SKU: 25823196
    $135.56
    Checking Pricing
         
    Framing Style:1
    Shackle Clearance:Tork®
    Enclosure Type (Nema):NEMA 3
    Size:NEMA Type 3
    Clock Motor Voltage:120V
    Switch Type:SPST
    Jaw Capacity (Inches):SPST
    HP Rating:1.5 hp
    Capacity:30 (Incandescent) A; 30 (Tungsten) A; 40 (Inductive) A; 40 (Resistive) A
    Fitting Type:120/277 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # SA400
    • Size NEMA Type 3
    • Type Digital Time Switch
    • Body Type (2) Daylight Savings Time/PM
    • Capacity 30 (Incandescent) A; 30 (Tungsten) A; 40 (Inductive) A; 40 (Resistive) A
    • Clock Motor Voltage 120V
    • Enclosure Type (Nema) NEMA 3
    • Fitting Type 120/277 V AC
    • Flammability Rating Digital Time Switch
    • Framing Style 1
    • HP Rating 1.5 hp
    • Jaw Capacity (Inches) SPST
    • Shackle Clearance Tork®
    • Switch Type SPST
    • Temperature Rating 3
    • Thickness 1.5 hp
    • Includes 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tork® Zip-Set™ SA300 Series Digital Time Switch, Gray, Voltage (Volts): 120/277 V AC, Amps: 30 (Incandescent) A; 30 (Tungsten) A; 40 (Inductive) A; 40 (Resistive) A, Clock Motor Voltage: 120 V AC, Switch Type: SPST