NSI Industries SA300 Zip-Set™ Digital Timer | Graybar Store
NSI Industries - Zip-Set™ Digital Timer - SA300
+ / - Hover over image to Zoom
Other Views

    Zip-Set™ Digital Timer

    Manufacturer: NSI Industries
    Manufacturer #: SA300
    SKU: 25823194
    $110.15
    Checking Pricing
         
    Framing Style:Tork® Zip-Set™ SA300 Series Digital Time Switch, Gray, Voltage
    Filter Type:Gray
    Dimensions:SPST
    Product Includes:Electric Motors; Indoor Lighting or Signs; Outdoor Lighting
    No. of Circuits:1.5 hp
    Lens Color:40 (Incandescent) A; 40 (Inductive) A; 40
    Outer Diameter:120 V AC
    Wall Thickness:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # SA300
    • Dimensions SPST
    • Type Digital Time Switch
    • Body Type (2) Daylight Savings Time/PM
    • Flammability Rating Digital Time Switch
    • Framing Style Tork® Zip-Set™ SA300 Series Digital Time Switch, Gray, Voltage
    • Lens Color 40 (Incandescent) A; 40 (Inductive) A; 40
    • No. of Circuits 1.5 hp
    • Outer Diameter 120 V AC
    • Product Includes Electric Motors; Indoor Lighting or Signs; Outdoor Lighting
    • Temperature Rating 3
    • Thickness 1.5 hp
    • Wall Thickness 1
    • Includes 120 V AC
    • Filter Type Gray
    • Country of Origin CN - China
    Product Overview:
    Tork® Zip-Set™ SA300 Series Digital Time Switch, Gray, Voltage (Volts): 120 V AC, Amps: 40 (Incandescent) A; 40 (Inductive) A; 40 (Resistive) A; 40 (Tungsten) A, Clock Motor Voltage: 120 V AC, Switch Type: SPST