B-Line (Eaton) N228CZN Zinc Plated Steel Spring Lock Nut | Graybar Store
B-Line (Eaton) - Zinc Plated Steel Spring Lock Nut - N228CZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Spring Lock Nut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N228CZN
    SKU: 25407219
    $2.72
    Checking Pricing
         
    Thread Size:3/8-16 in.
    Fitting Type:3-8/16
    Size:3/8 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N228CZN
    • Size 3/8 inch
    • Fitting Type 3-8/16
    • Thread Size 3/8-16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CHANNEL SPRING NUTS MATERIAL CERTIFIED, 3/8 ZINC