Thomas and Betts CSS-B Zinc Plated Steel Screw Mount Base For Deltec® Strap, (2) 0.26 in. Dia. Mounting Holes | Graybar Store
Thomas and Betts - Zinc Plated Steel Screw Mount Base For Deltec® Strap, (2) 0.26 in. Dia. Mounting Holes - CSS-B
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Screw Mount Base For Deltec® Strap, (2) 0.26 in. Dia. Mounting Holes

    Manufacturer: Thomas and Betts
    Manufacturer #: CSS-B
    SKU: 91027850
    $0.80
    Checking Pricing
         
    Use With:Deltec Straps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CSS-B
    • Materials Zinc Plated Steel
    • Use With Deltec Straps
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc plated steel screw mount base for use with Deltec® straps. Locking device is marine grade corrosion resistant copper alloy.
    • Perfect For Coaxial, Fiber Optic and All Other Communication and Electrical Conducting Cables
    • Strap and Body Are Weatherable Acetal, Offering Superior Resistance to Sunlight, Moisture and Salt Environments
    • Locking Device is Marine-Grade Corrosion-Resistant Copper Alloy
    • Ideal For Bundling in Harsh Outdoor Environments