Bridgeport Fittings 4371-LT Combination Coupling, Zinc Plated Steel, Rigid/IMC, Raintight, 3/4 in. | Graybar Store
Bridgeport Fittings - Combination Coupling, Zinc Plated Steel, Rigid/IMC, Raintight, 3/4 in. - 4371-LT
+ / - Hover over image to Zoom
Other Views

    Combination Coupling, Zinc Plated Steel, Rigid/IMC, Raintight, 3/4 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 4371-LT
    SKU: 25481106
    $9.37
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Flex Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 4371-LT
    • Finish Zinc Plated
    • Flex Size (Inches) 3/4 in.
    • Materials Steel
    • For Use With IMC Conduits; Metallic Liquidtight Conduits; Rigid Conduits
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Combination Coupling, Steel, Trade Size (Inches): 3/4 in, Zinc-Plated, Flex Size (Inches): 3/4 in