B-Line (Eaton) Beam Clamp IMC; Pipe; Rigid; Thinwall (EMT) | Graybar Store
B-Line (Eaton) - Beam Clamp IMC; Pipe; Rigid; Thinwall (EMT)
+ / - Hover over image to Zoom
Other Views

    Beam Clamp IMC; Pipe; Rigid; Thinwall (EMT)

    Manufacturer: B-Line (Eaton)
         

    Designed to provide support without drilling or welding. For use with B-Line channels.

    • Safety Factor of 5
    • Includes Combination Recess Hex Head Machine Screw and Square Nut
    See More >>
    • Manufacturer B-Line (Eaton)
    • Conduit Type IMC; Pipe; Rigid; Thinwall (EMT)
    • Materials Zinc Plated Steel
    • Series B2207 thru B2213
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    Price
    B2208PAZN
    88035506
    1/2 in.
    $
    1
    .72
    /
    EA
    88035506
    Trade Size (Inches)
    1/2 in.
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    $
    1
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2209PAZN
    88035509
    3/4 in.
    $
    1
    .79
    /
    EA
    88035509
    Trade Size (Inches)
    3/4 in.
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    $
    1
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2210PAZN
    88035515
    1 in.
    $
    1
    .83
    /
    EA
    88035515
    Trade Size (Inches)
    1 in.
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    $
    1
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2211PAZN
    88035518
    1-1/4 in.
    $
    1
    .91
    /
    EA
    88035518
    Trade Size (Inches)
    1-1/4 in.
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    $
    1
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2212PAZN
    88035521
    1-1/2 in.
    $
    2
    .34
    /
    EA
    88035521
    Trade Size (Inches)
    1-1/2 in.
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    $
    2
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B2213PAZN
    88303126
    2 in.
    $
    2
    .47
    /
    EA
    88303126
    Trade Size (Inches)
    2 in.
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    $
    2
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035506 SKU, 88035506 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    Price
    $
    1
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035509 SKU, 88035509 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    Price
    $
    1
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035515 SKU, 88035515 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    Price
    $
    1
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035518 SKU, 88035518 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    Price
    $
    1
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035521 SKU, 88035521 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    Price
    $
    2
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88303126 SKU, 88303126 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Fitting Type
    Material Finish
    Price
    $
    2
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available