B-Line (Eaton) B3690-1 1/2 ZN Zinc Plated Steel J Hanger For 1 1/2 in. Pipe or Conduit and 3/8 16 Rod | Graybar Store
B-Line (Eaton) - Zinc Plated Steel J Hanger For 1 1/2 in. Pipe or Conduit and 3/8 16 Rod - B3690-1 1/2 ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel J Hanger For 1 1/2 in. Pipe or Conduit and 3/8 16 Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B3690-1 1/2 ZN
    SKU: 25631864
    $4.40
    Checking Pricing
         
    Size (Inches):1-1/2
    Rod Size (Inches):3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B3690-1 1/2 ZN
    • Materials Zinc Plated Steel
    • Rod Size (Inches) 3/8-16
    Product Overview:
    Zinc plated steel J hanger for 1 1/2 in. pipe or conduit and 3/8 16 rod. Design load 400 lb.
    Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield. Side hole allows for wall mounting.