L. H. Dottie DA25 Stainless Steel Drop-In Anchor, 1/4-20, Drill Size 3/8 in., AT25 Tool Required | Graybar Store
L. H. Dottie - Stainless Steel Drop-In Anchor, 1/4-20, Drill Size 3/8 in., AT25 Tool Required - DA25
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Drop-In Anchor, 1/4-20, Drill Size 3/8 in., AT25 Tool Required

    Manufacturer: L. H. Dottie
    Manufacturer #: DA25
    SKU: 25245122
    $58.95
    Checking Pricing
         
    Size:1/4-20
    Anchor Type:Drop-In Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # DA25
    • Size 1/4-20
    • Anchor Type Drop-In Anchor
    Product Overview:
    Zinc plated steel 1/4-20 drop-in anchor. Drill size 3/8 in. AT25 installation tool required.
    Dottie drop-in anchors perform well in a variety of concrete strengths. Can be used in brick. Any head style screw can be used. The screw can easily be removed or loosened and retightened. Drill hole in concrete and drop anchor into hole. Place setting tool over anchor and hammer until set.