L. H. Dottie RW98 Reducing Washer, Zinc Plated Steel, Conduit, 3-1/2 to 3 in. | Graybar Store
L. H. Dottie - Reducing Washer, Zinc Plated Steel, Conduit, 3-1/2 to 3 in. - RW98
+ / - Hover over image to Zoom
Other Views

    Reducing Washer, Zinc Plated Steel, Conduit, 3-1/2 to 3 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: RW98
    SKU: 90009853
    $80.41
    Checking Pricing
         
    In (Inches):3 in.
    Out (Inches):3-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RW98
    • In (Inches) 3 in.
    • Materials Steel
    Product Overview:
    Reducing Washer, Steel, In (Inches): 3 in, Out (Inches): 3-1/2 in