L. H. Dottie R353 Reducing Bushing, Zinc Plated Steel, Rigid/IMC Conduit, 1 to 1/2 in. | Graybar Store
L. H. Dottie - Reducing Bushing, Zinc Plated Steel, Rigid/IMC Conduit, 1 to 1/2 in. - R353
+ / - Hover over image to Zoom
Other Views

    Reducing Bushing, Zinc Plated Steel, Rigid/IMC Conduit, 1 to 1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: R353
    SKU: 90009845
    $111.54
    Checking Pricing
         
    In (Inches):1 in.
    Out (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # R353
    • In (Inches) 1 in.
    • Materials Steel
    • Out (Inches) 1/2 in.
    Product Overview:
    Reducing Bushing, Steel, In (Inches): 1 in, Out (Inches): 1/2 in