L. H. Dottie SL9050 Liquid Tight Connector, Zinc Plated Steel, 90°, 1/2 in. | Graybar Store
L. H. Dottie - Liquid Tight Connector, Zinc Plated Steel, 90°, 1/2 in. - SL9050
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Plated Steel, 90°, 1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: SL9050
    SKU: 25565178
    $8.76
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SL9050
    • Bend (Degree) 90
    • Materials Zinc Plated Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    90° liquidtight connector for 1/2 inch liquidtight conduit. Connector is zinc die cast.