B-Line (Eaton) 3-Hole Gusseted Shelf Angle Gusseted Shelf Angle | Graybar Store
B-Line (Eaton) - 3-Hole Gusseted Shelf Angle Gusseted Shelf Angle
+ / - Hover over image to Zoom
Other Views

    3-Hole Gusseted Shelf Angle Gusseted Shelf Angle

    Manufacturer: B-Line (Eaton)
         

    90 degree Corner angle fitting.

    • Manufacturer B-Line (Eaton)
    • Type Gusseted Shelf Angle
    • Materials Zinc-Plated Steel
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    No. of Holes
    Length From Bend (Inches)
    Brand or Series
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    B101ZN
    88034919
    2
    1-5/8 x 2-5/16
    Cooper Bline
    $
    5
    .42
    /
    EA
    88034919
    No. of Holes
    2
    Length From Bend (Inches)
    1-5/8 x 2-5/16
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    5
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B102ZN
    88034921
    3
    3-1/2 x 2-1/4
    Cooper Bline
    $
    8
    .42
    /
    EA
    88034921
    No. of Holes
    3
    Length From Bend (Inches)
    3-1/2 x 2-1/4
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    8
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B104ZN
    88034925
    4
    3-1/2 x 4-1/8
    Cooper Bline
    $
    10
    .86
    /
    EA
    88034925
    No. of Holes
    4
    Length From Bend (Inches)
    3-1/2 x 4-1/8
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    10
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B115ZN
    88034993
    4
    3-3/4 x 3-15/16
    Cooper Bline
    $
    14
    .67
    /
    EA
    88034993
    No. of Holes
    4
    Length From Bend (Inches)
    3-3/4 x 3-15/16
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    14
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B230ZN
    88035535
    2
    1-7/8 x 2-1/16
    Cooper Bline
    $
    6
    .52
    /
    EA
    88035535
    No. of Holes
    2
    Length From Bend (Inches)
    1-7/8 x 2-1/16
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    6
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B103ZN
    88034923
    3
    1-5/8 in. x 4-1/8 in.
    Cooper Bline
    $
    8
    .44
    /
    EA
    88034923
    No. of Holes
    3
    Length From Bend (Inches)
    1-5/8 in. x 4-1/8 in.
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    8
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B374ZN
    88036099
    3
    1-7/8 x 2-1/16
    Cooper Bline
    $
    15
    .47
    /
    EA
    88036099
    No. of Holes
    3
    Length From Bend (Inches)
    1-7/8 x 2-1/16
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    15
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B231ZN
    88035555
    2
    1-5/8 x 2-1/4 in.
    Cooper Bline
    $
    12
    .72
    /
    EA
    88035555
    No. of Holes
    2
    Length From Bend (Inches)
    1-5/8 x 2-1/4 in.
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    12
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B359ZN
    88036087
    2
    1-7/8 x 2-1/16
    Cooper Bline
    1-7/8 in
    $
    15
    .93
    /
    EA
    88036087
    No. of Holes
    2
    Length From Bend (Inches)
    1-7/8 x 2-1/16
    Brand or Series
    Cooper Bline
    Depth
    1-7/8 in
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    $
    15
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88034919 SKU, 88034919 ANALYTICS...
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    5
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88034921 SKU, 88034921 ANALYTICS...
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    8
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88034925 SKU, 88034925 ANALYTICS...
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    10
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88034993 SKU, 88034993 ANALYTICS...
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    14
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035535 SKU, 88035535 ANALYTICS...
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    6
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88034923 SKU, 88034923 ANALYTICS...
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    8
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88036099 SKU, 88036099 ANALYTICS...
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    15
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035555 SKU, 88035555 ANALYTICS...
    Brand or Series
    Cooper Bline
    Depth
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    12
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88036087 SKU, 88036087 ANALYTICS...
    Brand or Series
    Cooper Bline
    Depth
    1-7/8 in
    Height (Inches)
    Channel Dimensions (Inches)
    Weight
    Length
    Width (Inches)
    Fitting Type
    Material Finish
    Price
    $
    15
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available