L. H. Dottie Liquid Tight Connector, Zinc Plated Steel, 45° | Graybar Store
L. H. Dottie - Liquid Tight Connector, Zinc Plated Steel, 45°
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Plated Steel, 45°

    Manufacturer: L. H. Dottie
         

    Zinc plated steel 45° liquid tite connectors are used to connect liquid tite conduit into an enclosure.

    • Manufacturer L. H. Dottie
    • Bend (Degree) 45
    • Materials Zinc Plated Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Price
    SL45200
    95027498
    2 in.
    $
    153
    .67
    2 Ea
    /
    Package
    95027498
    Trade Size (Inches)
    2 in.
    $
    153
    .67
    2 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SL4575
    25569915
    3/4 in.
    $
    13
    .68
    /
    EA
    25569915
    Trade Size (Inches)
    3/4 in.
    $
    13
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SL4550
    25569914
    1/2 in.
    $
    8
    .76
    /
    EA
    25569914
    Trade Size (Inches)
    1/2 in.
    $
    8
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95027498 SKU, 95027498 ANALYTICS...
    Price
    $
    153
    .67
    2 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25569915 SKU, 25569915 ANALYTICS...
    Price
    $
    13
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25569914 SKU, 25569914 ANALYTICS...
    Price
    $
    8
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available