L. H. Dottie TB386 3/8 x 6 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25) | Graybar Store
L. H. Dottie - 3/8 x 6 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25) - TB386
+ / - Hover over image to Zoom
Other Views

    3/8 x 6 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: TB386
    SKU: 25368989
    $35.12
    Checking Pricing
         
    Length:6 in.
    Screw Type:Slotted
    Size:3/8-16
    Anchor Type:Toggle Bolt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TB386
    • Size 3/8-16
    • Length 6 in.
    • Screw Type Slotted
    Product Overview:
    Zinc plated steel 3/8 x 6 in. slotted toggle bolts with mushroom head and spring wings. Drill size 7/8 in. Package of 25.
    Dottie's light-to medium-duty toggle bolts are for use in hollow walls. Mushroom head provides a large bearing surface.