B-Line (Eaton) B200SS4 Zinc Plated Steel 3/8 in. Hole Square Washer | Graybar Store
B-Line (Eaton) - Zinc Plated Steel 3/8 in. Hole Square Washer - B200SS4
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel 3/8 in. Hole Square Washer

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B200SS4
    SKU: 25169746
    $7.78
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B200SS4
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Material Finish Zinc-Plated
    Product Overview:
    Square washer, 3/8-in. hole, 5/16-in. bolt, stainless steel 304