L. H. Dottie TB383 3/8 x 3 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (50) | Graybar Store
L. H. Dottie - 3/8 x 3 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (50) - TB383
+ / - Hover over image to Zoom
Other Views

    3/8 x 3 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: TB383
    SKU: 25245117
    $46.93
    Checking Pricing
         
    Length:3 in.
    Screw Type:Slotted
    Size:3/8-16
    Anchor Type:Toggle Bolt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TB383
    • Size 3/8-16
    • Length 3 in.
    • Screw Type Slotted
    Product Overview:
    Zinc plated steel 3/8 x 3 in. slotted toggle bolts with mushroom head and spring wings. Drill size 7/8 in. Package of 50.
    Dottie's light-to medium-duty toggle bolts are for use in hollow walls. Mushroom head provides a large bearing surface.