L. H. Dottie 3/8-16 Zinc Plated Steel Toggle Bolts With Mushroom Head and Spring Wings | Graybar Store
L. H. Dottie - 3/8-16 Zinc Plated Steel Toggle Bolts With Mushroom Head and Spring Wings
+ / - Hover over image to Zoom
Other Views

    3/8-16 Zinc Plated Steel Toggle Bolts With Mushroom Head and Spring Wings

    Manufacturer: L. H. Dottie
         

    Dottie's light-to medium-duty toggle bolts are for use in hollow walls. Mushroom head provides a large bearing surface.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Length
    Screw Type
    Size
    Anchor Type
    Thread Size
    Price
    TB383
    25245117
    3 in.
    Slotted
    3/8-16
    Toggle Bolt
    $
    46
    .93
    50 Ea
    /
    Package
    25245117
    Length
    3 in.
    Screw Type
    Slotted
    Size
    3/8-16
    Anchor Type
    Toggle Bolt
    Thread Size
    $
    46
    .93
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB384
    25245118
    4 in.
    Slotted
    3/8-16
    Toggle Bolt
    $
    52
    .77
    50 Ea
    /
    Package
    25245118
    Length
    4 in.
    Screw Type
    Slotted
    Size
    3/8-16
    Anchor Type
    Toggle Bolt
    Thread Size
    $
    52
    .77
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB386
    25368989
    6 in.
    Slotted
    3/8-16
    Toggle Bolt
    $
    35
    .12
    25 Ea
    /
    Package
    25368989
    Length
    6 in.
    Screw Type
    Slotted
    Size
    3/8-16
    Anchor Type
    Toggle Bolt
    Thread Size
    $
    35
    .12
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB385
    90010001
    5 in.
    3/8 in
    3/8-16
    $
    32
    .21
    25 Ea
    /
    Package
    90010001
    Length
    5 in.
    Screw Type
    Size
    3/8 in
    Anchor Type
    Thread Size
    3/8-16
    $
    32
    .21
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245117 SKU, 25245117 ANALYTICS...
    Size
    3/8-16
    Anchor Type
    Toggle Bolt
    Thread Size
    Price
    $
    46
    .93
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245118 SKU, 25245118 ANALYTICS...
    Size
    3/8-16
    Anchor Type
    Toggle Bolt
    Thread Size
    Price
    $
    52
    .77
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25368989 SKU, 25368989 ANALYTICS...
    Size
    3/8-16
    Anchor Type
    Toggle Bolt
    Thread Size
    Price
    $
    35
    .12
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90010001 SKU, 90010001 ANALYTICS...
    Size
    3/8 in
    Anchor Type
    Thread Size
    3/8-16
    Price
    $
    32
    .21
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available