B-Line (Eaton) B279ZN Zinc Plated Steel 3-1/2 in. Square Post Base | Graybar Store
B-Line (Eaton) - Zinc Plated Steel 3-1/2 in. Square Post Base - B279ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel 3-1/2 in. Square Post Base

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B279ZN
    SKU: 88035751
    $62.98
    Checking Pricing
         
    Channel Dimensions (Inches):6 L x 6 W x 1-5/8 H
    Brand or Series:Cooper Bline
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B279ZN
    • Type Post Base
    • Brand or Series Cooper Bline
    • Channel Dimensions (Inches) 6 L x 6 W x 1-5/8 H
    Product Overview:
    Zinc plated steel square post base for 1-5/8 Inch x 1-5/8 Inch channel measures 6 Inch x 6 Inch x 1-5/8 Inch and has square base. It comes with zinc-plated finish for high corrosion resistance.