B-Line (Eaton) Pipe Strap EMT; Rigid | Graybar Store
B-Line (Eaton) - Pipe Strap EMT; Rigid
+ / - Hover over image to Zoom
Other Views

    Pipe Strap EMT; Rigid

    Manufacturer: B-Line (Eaton)
         

    Attaches conduit, flexible conduit or cables to standard strut channels.

    • Unique one-piece design eliminates handling of hardware and allows easy installation and removal in side-by-side conduit runs.
    • Anti-rock feature prevents clamp from disengaging during installation
    See More >>
    • Manufacturer B-Line (Eaton)
    • Conduit Type EMT; Rigid
    • Materials Zinc Plated Steel
    • Series B1508S thru B1564S
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    Price
    B1508S
    91022477
    1/2 inch
    $
    201
    .30
    100 Ea
    /
    Package
    91022477
    Trade Size (Inches)
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    1/2 inch
    $
    201
    .30
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B1532S
    95007362
    2 in.
    $
    2
    .39
    /
    EA
    95007362
    Trade Size (Inches)
    2 in.
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    $
    2
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B1516S
    95007364
    3/4 in. to 1 in.
    $
    1
    .97
    /
    EA
    95007364
    Trade Size (Inches)
    3/4 in. to 1 in.
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    $
    1
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B1512S
    95007366
    1/2 in.
    $
    196
    .57
    100 Ft
    /
    Length
    95007366
    Trade Size (Inches)
    1/2 in.
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    $
    196
    .57
    100 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B1520S
    96013201
    1 to 1-1/4 in.
    $
    2
    .07
    /
    EA
    96013201
    Trade Size (Inches)
    1 to 1-1/4 in.
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    $
    2
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B1524S
    96013202
    1-1/4 Rigid, 1-1/2 EMT
    $
    111
    .56
    50 Ea
    /
    Package
    96013202
    Trade Size (Inches)
    Additional Features
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    1-1/4 Rigid, 1-1/2 EMT
    $
    111
    .56
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91022477 SKU, 91022477 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    1/2 inch
    Price
    $
    201
    .30
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95007362 SKU, 95007362 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    Price
    $
    2
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95007364 SKU, 95007364 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    Price
    $
    1
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95007366 SKU, 95007366 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    Price
    $
    196
    .57
    100 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96013201 SKU, 96013201 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    Price
    $
    2
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96013202 SKU, 96013202 ANALYTICS...
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Size
    1-1/4 Rigid, 1-1/2 EMT
    Price
    $
    111
    .56
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available