B-Line (Eaton) Pipe Strap EMT; Rigid | Graybar Store
B-Line (Eaton) - Pipe Strap EMT; Rigid
+ / - Hover over image to Zoom
Other Views

    Pipe Strap EMT; Rigid

    Manufacturer: B-Line (Eaton)
         

    Attaches conduit, flexible conduit or cables to standard strut channels.

    • Unique one-piece design eliminates handling of hardware and allows easy installation and removal in side-by-side conduit runs.
    • Anti-rock feature prevents clamp from disengaging during installation
    See More >>
    • Manufacturer B-Line (Eaton)
    • Conduit Type EMT; Rigid
    • Materials Zinc Plated Steel
    • Series B1512
    Select Filter Options Below ( 1 items found )
    Trade Size (Inches):1/2 in.
    Mfg Part #
    SKU
    Trade Size (Inches)
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Price
    B1512
    98391334
    1/2 in.
    $
    133
    .79
    100 Ea
    /
    Package
    98391334
    Trade Size (Inches)
    1/2 in.
    Jaw Capacity (Inches)
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    $
    133
    .79
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98391334 SKU, 98391334 ANALYTICS...
    Brand or Series
    Load Rating
    Fitting Type
    Material Finish
    Price
    $
    133
    .79
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available