L. H. Dottie TBC82 1/8 x 2 in. Zinc Plated Steel Phillips/Slotted Toggle Bolts With Mushroom Head and Spring Wings (50) | Graybar Store
L. H. Dottie - 1/8 x 2 in. Zinc Plated Steel Phillips/Slotted Toggle Bolts With Mushroom Head and Spring Wings (50) - TBC82
+ / - Hover over image to Zoom
Other Views

    1/8 x 2 in. Zinc Plated Steel Phillips/Slotted Toggle Bolts With Mushroom Head and Spring Wings (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: TBC82
    SKU: 99600933
    $15.35
    Checking Pricing
         
    Length:2 in.
    Screw Type:Phillips/Slotted
    Size:1/8 Inch (6-32)
    Anchor Type:Toggle Bolt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TBC82
    • Size 1/8 Inch (6-32)
    • Length 2 in.
    • Screw Type Phillips/Slotted
    • Anchor Type Toggle Bolt
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zinc plated steel 1/8 x 2 in. Phillips/slotted toggle bolts with mushroom head and spring wings. Drill size 3/8 in. Package of 50.
    Dottie's light-to medium-duty toggle bolts are for use in hollow walls. Mushroom head provides a large bearing surface.