L. H. Dottie TB46 Toggle Bolt, Mushroom Head, Spring Wings, 1/4 x 6 in., Slotted (50) | Graybar Store
L. H. Dottie - Toggle Bolt, Mushroom Head, Spring Wings, 1/4 x 6 in., Slotted (50) - TB46
+ / - Hover over image to Zoom
Other Views

    Toggle Bolt, Mushroom Head, Spring Wings, 1/4 x 6 in., Slotted (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: TB46
    SKU: 25361704
    $26.36
    Checking Pricing
         
    Length:6 in.
    Screw Type:Slotted
    Size:1/4-20
    Anchor Type:Toggle Bolt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TB46
    • Size 1/4-20
    • Length 6 in.
    • Screw Type Slotted
    Product Overview:
    Zinc plated steel 1/4 x 6 in. Slotted, toggle bolts with mushroom head and spring wings. Drill size 5/8 in. Package of 50.
    Dottie's light-to medium-duty toggle bolts are for use in hollow walls. Mushroom head provides a large bearing surface.