L. H. Dottie TBC43 Toggle Bolt, Mushroom Head, Spring Wings, 1/4 x 3 in., Phillips/Slotted (50) | Graybar Store
L. H. Dottie - Toggle Bolt, Mushroom Head, Spring Wings, 1/4 x 3 in., Phillips/Slotted (50) - TBC43
+ / - Hover over image to Zoom
Other Views

    Toggle Bolt, Mushroom Head, Spring Wings, 1/4 x 3 in., Phillips/Slotted (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: TBC43
    SKU: 96095803
    $24.13
    Checking Pricing
         
    Length:3 in.
    Screw Type:Phillips/Slotted
    Size:1/4-20
    Anchor Type:Toggle Bolt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TBC43
    • Size 1/4-20
    • Length 3 in.
    • Screw Type Phillips/Slotted
    Product Overview:
    Zinc plated steel 1/4 x 3 in. Phillips/Slotted, toggle bolts with mushroom head and spring wings. Drill size 5/8 in. Package of 50.
    Dottie's light-to medium-duty toggle bolts are for use in hollow walls. Mushroom head provides a large bearing surface.