L. H. Dottie Toggle Bolt, Mushroom Head, Spring Wings | Graybar Store
L. H. Dottie - Toggle Bolt, Mushroom Head, Spring Wings
+ / - Hover over image to Zoom
Other Views

    Toggle Bolt, Mushroom Head, Spring Wings

    Manufacturer: L. H. Dottie
         

    Dottie's light-to medium-duty toggle bolts are for use in hollow walls. Mushroom head provides a large bearing surface.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Length
    Screw Type
    Size
    Anchor Type
    Price
    TBC43
    96095803
    3 in.
    Phillips/Slotted
    1/4-20
    Toggle Bolt
    $
    24
    .13
    50 Ea
    /
    Package
    96095803
    Length
    3 in.
    Screw Type
    Phillips/Slotted
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    $
    24
    .13
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TBC44
    96095804
    4 in.
    Phillips/Slotted
    1/4-20
    Toggle Bolt
    $
    25
    .94
    50 Ea
    /
    Package
    96095804
    Length
    4 in.
    Screw Type
    Phillips/Slotted
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    $
    25
    .94
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB46
    25361704
    6 in.
    Slotted
    1/4-20
    Toggle Bolt
    $
    26
    .36
    50 Ea
    /
    Package
    25361704
    Length
    6 in.
    Screw Type
    Slotted
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    $
    26
    .36
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB43DS
    25322167
    3 in.
    Square/Slotted
    1/4-20
    Toggle Bolt
    $
    24
    .13
    50 Ea
    /
    Package
    25322167
    Length
    3 in.
    Screw Type
    Square/Slotted
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    $
    24
    .13
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB44DS
    25321788
    4 in.
    Square/Slotted
    1/4-20
    Toggle Bolt
    $
    28
    .02
    50 Ea
    /
    Package
    25321788
    Length
    4 in.
    Screw Type
    Square/Slotted
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    $
    28
    .02
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB45
    25361703
    5 in.
    Slotted
    1/4-20
    Toggle Bolt
    $
    23
    .11
    50 Ea
    /
    Package
    25361703
    Length
    5 in.
    Screw Type
    Slotted
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    $
    23
    .11
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TBC42
    99600935
    2 in.
    Phillips/Slotted
    1/4-20
    Toggle Bolt
    $
    26
    .79
    50 Ea
    /
    Package
    99600935
    Length
    2 in.
    Screw Type
    Phillips/Slotted
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    $
    26
    .79
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96095803 SKU, 96095803 ANALYTICS...
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    Price
    $
    24
    .13
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96095804 SKU, 96095804 ANALYTICS...
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    Price
    $
    25
    .94
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25361704 SKU, 25361704 ANALYTICS...
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    Price
    $
    26
    .36
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322167 SKU, 25322167 ANALYTICS...
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    Price
    $
    24
    .13
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321788 SKU, 25321788 ANALYTICS...
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    Price
    $
    28
    .02
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25361703 SKU, 25361703 ANALYTICS...
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    Price
    $
    23
    .11
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99600935 SKU, 99600935 ANALYTICS...
    Size
    1/4-20
    Anchor Type
    Toggle Bolt
    Price
    $
    26
    .79
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available