Cablofil (Legrand) RB112KITEZ Zinc Plated Rack Bracket Kit | Graybar Store
Cablofil (Legrand) - Zinc Plated Rack Bracket Kit - RB112KITEZ
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Rack Bracket Kit

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: RB112KITEZ
    SKU: 25361400
    $44.78
    Checking Pricing
         
    Package Quantity:10
    Dimensions:1.5 in W x 1.5 in D
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # RB112KITEZ
    • Dimensions 1.5 in W x 1.5 in D
    • Material Finish Zinc-Plated
    • Package Quantity 10
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kit includes
  • One RB112 Bracket
  • One CE 40 washer
  • -One EZ BN 1/4 Bolt/nut
  •